Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purple Lift Spring For Level Loader

  • Mfr # 10005016

  • Zoro # G0991055


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Purple
Overall Length
26 3/16 in
Overall Width
6 29/32 in
Overall Height
26 3/16 in
Product Type
Lift Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10005016
Zoro #
G0991055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 3/16 in
Overall Width
6 29/32 in
Overall Height
26 3/16 in

Details

Item
Lift Spring
Color
Purple
Product Type
Lift Spring
Compatible with Manufacturer Part Number
4431283, 4436496
Compatible Series
PalletPal
Compatible Producf Type
Southworth PalletPal

Description

Lift Spring, Product Type Lift Spring, Compatible Load Capacity Not Applicable, Compatible Series PalletPal, Compatible with Grainger Part Number 2RDN8, 38TA16, 4ZC16, Compatible with Manufacturer Part Number 4431283, 4436496, Compatible Producf Type Southworth PalletPal, Maximum Load Capacity Not Applicable, Overall Length 26 3/16 in, Overall Width 6 29/32 in, Overall Height 26 3/16 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.