This item is Discontinued.

Southworth Scissor Lift Table, 1100 lb. Cap, 12VDC, 24"W, 40"L CLL1.1-26-2440-DC

Scissor Lift Table, 1100 lb. Cap, 12VDC, 24"W, 40"L (Discontinued)

  • Mfr # CLL1.1-26-2440-DC
  • Zoro # G9834413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLL1.1-26-2440-DC
Zoro #
G9834413
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
36 1/2 in
Lifting Height Min.
10 1/2 in
Platform Length
40 in
Lowered Height
10-1/2 in
Raised Height
36-1/2 in
Platform Width
24 in
Overall Width
26 5/8 in
Overall Length
55 1/2 in
Overall Height
39 in
Minimum Lifting Height
10 1/2 in
Maximum Lifting Height
36 1/2 in
Platform LxW
40 in x 24 in
Handle Height
39 in
Wheel Diameter
4 in
Overall LxWxH
55 1/2 in x 26 5/8 in x 39 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Fixed
Load Capacity
1,100 lb
Item
Scissor Lift Table
Number of Posts
0
Lift Voltage
12V DC
Up Speed Seconds
13 sec
Powered By
Battery
Frame Material
Steel
Platform Style
Fixed
Voltage
12VDC
HP
1/2
Brake Type
Floor Lock
Fluid Type
8w32
Platform Material
Steel
Platform Gauge
7 ga
Operation
Powered
Battery Voltage
DC
Charger Type
On-Board
Handle Type
Raised
Wheel Type
Tread on Core
Wheel Configuration
(2) Swivel , (2) Rigid with Floor Lock
Wheel/Tread Material
Phenolic
Platform Type
Solid
Number of Lifting Posts
0

Description

Powered, Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 1,100 lb, Platform Material Steel, Platform Length 40 in, Platform Width 24 in, Overall Length 55 1/2 in, Overall Width 26 5/8 in, Overall Height 39 in, Minimum Lifting Height 10 1/2 in, Maximum Lifting Height 36 1/2 in, Scissor Type Single, Wheel Configuration (2) Rigid with Floor Lock, (2) Swivel, Brake Type Floor Lock, Platform LxW 40 in x 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.