Zoro Homepage

Scissor Lift Table, 300 lb., 23 In. L

  • Mfr # LSJ03-13.5

  • Zoro # G6934672


product price: $1,008.99
/ea
Free Shipping & Returns

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Power Drill
Lift Mobility
Manual Lift
Lift Control
Hand Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSJ03-13.5
Zoro #
G6934672
UPC #
-
Country of Origin
Romania

Dimensions

Lifting Height Max.
17 3/4 in
Lifting Height Min.
3 1/2 in
Platform Length
23 3/16 in
Platform Width
22 3/16 in
Lowered Height
3-1/2 in
Raised Height
17-3/4 in
Overall Length
23 3/8 in
Overall Width
22 3/8 in
Overall Height
17 3/4 in
Minimum Lifting Height
3 1/2 in
Maximum Lifting Height
17 3/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Power Drill
Lift Mobility
Manual Lift
Lift Control
Hand Lever
Lift Table Platform Style
Fixed
Load Capacity
300 lb
Item
Scissor Lift Table
Number of Posts
0
Frame Material
Aluminum, Steel
Platform Style
Fixed
Powered By
Manual
Includes
ABS Platform Cover
Power Source
Manual
Platform Gauge
1/8 in
Maximum Load Capacity
300 lb
Number of Lifting Posts
0
Platform Material
Aluminum

Description

Scissor Lift Table, Platform Length 23 3/16 in, Platform Width 22 3/16 in, Maximum Load Capacity 300 lb, Minimum Lifting Height 3 1/2 in, Maximum Lifting Height 17 3/4 in, Up Speed Time Not Applicable, Power Source Manual, Motor Horsepower Not Applicable, Lift Control Hand Lever, Lift Mechanism Power Drill, Lift Table Platform Style Fixed, Operating Voltage Not Applicable, Overall Length 23 3/8 in, Overall Width 22 3/8 in, Overall Height 17 3/4 in, Scissor Type Single, Platform Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.