Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Scissor Lift Table, 3000 lb. Cap, 24"W, 48"L LS4-36 TNT

Scissor Lift Table, 3000 lb. Cap, 24"W, 48"L (Discontinued)

  • Mfr # LS4-36 TNT
  • Zoro # G2755492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4-36 TNT
Zoro #
G2755492
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
45 in
Lifting Height Min.
9 in
Platform Length
48 in
Overall Width
43 5/8 in
Platform Width
24 in
Overall Height
45 in
Overall Length
48 in
Minimum Lifting Height
9 in
Maximum Lifting Height
45 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Push Button
Lift Table Platform Style
Turntable
Load Capacity
3,000 lb
HP
1
Item
Scissor Lift Table
Lift Voltage
115V AC
Phase
1
Up Speed Seconds
42 sec
Includes
Hand Control
Frame Material
Steel
Number of Posts
0
Up Speed Time
42 sec
Maximum Load Capacity
3,000 lb
Number of Lifting Posts
0
Motor Horsepower
1 hp

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 3,000 lb, Minimum Lifting Height 9 in, Maximum Lifting Height 45 in, Up Speed Time 42 sec, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Turntable, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 43 5/8 in, Overall Height 45 in, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.