Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southworth Scissor Lift Table, 4000 lb. Cap, 24"W, 48"L LS4-36

Scissor Lift Table, 4000 lb. Cap, 24"W, 48"L (Discontinued)

  • Mfr # LS4-36
  • Zoro # G0467988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS4-36
Zoro #
G0467988
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Max.
42 3/4 in
Lifting Height Min.
6 3/4 in
Platform Length
48 in
Lowered Height
6-3/4"
Raised Height
42-3/4"
Platform Width
24 in
Minimum Lifting Height
6 3/4 in
Maximum Lifting Height
42 3/4 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Stationary
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift
Lift Control
Foot Control
Lift Table Platform Style
Fixed
Load Capacity
4,000 lb
Platform Style
Stationary
Lift Voltage
115V AC
Number of Posts
0
Includes
Footswitch
Phase
1
Up Speed Seconds
21 sec
Voltage
115
Frame Material
Steel
HP
1
Powered By
Electric
Item
Scissor Lift Table
Number of Lifting Posts
0
Motor Horsepower
1 hp
Up Speed Time
21 sec
Maximum Load Capacity
4,000 lb

Description

Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 6 3/4 in, Maximum Lifting Height 42 3/4 in, Up Speed Time 21 sec, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Footswitch, Number of Lifting Posts 0, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.