Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L

  • Mfr # L-250

  • Zoro # G2914606


product price: $1,113.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-250
Zoro #
G2914606
UPC #
-
Country of Origin
Japan

Dimensions

Lifting Height Max.
31 45/64 in
Lifting Height Min.
9 1/2 in
Platform Length
31 1/2 in
Platform Width
19 5/8 in
Caster Wheel Dia.
4 in
Caster Dia.
4"
Overall Length
38 1/4 in
Overall Height
36 1/8 in
Overall Width
19 5/8 in
Overall LxWxH
38 1/8 in x 19 5/8 in x 36 1/8 in
Maximum Lifting Height
31 1/2 in
Minimum Lifting Height
9 1/2 in
Wheel Diameter
4 in
Handle Height
36 1/8 in
Platform LxW
31 1/2 in x 19 5/8 in

Details

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
550 lb
Elevation per Stroke
1-7/64"
Caster Wheel Type
(2) Rigid, (2) Swivel with Lock
Number of Posts
0
Includes
Comfort Grip Padding
Item
Manual Mobile Scissor-Lift Table
Caster Type
(2) Rigid, (2) Swivel with Lock
Frame Material
Steel
Caster Material
Rubber
Fluid Type
8w32
Brake Type
Floor Lock
Operation
Manual
Platform Gauge
7 ga
Platform Material
Steel
Wheel/Tread Material
Rubber
Wheel Configuration
(2) Swivel , (2) Rigid with Floor Lock
Wheel Type
Tread on Core
Handle Type
Raised
Platform Type
Solid

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 550 lb, Platform Material Steel, Platform Length 31 1/2 in, Platform Width 19 5/8 in, Overall Length 38 1/4 in, Overall Width 19 5/8 in, Overall Height 36 1/8 in, Minimum Lifting Height 9 1/2 in, Maximum Lifting Height 31 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 31 1/2 in x 19 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.