Shop GS TOOLING
See all product information
Create Account
No. 0-6 ER25 Tap Collets
- Mfr # 337895
- Zoro # G005873859
product price:Â
$
86.25
/ea
Key Features
Tool Side Dia.
26mm
Overall Length
35mm
Collet Series
ER25
Tap Size
#0-6
Type
ER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 337895
- Zoro #
- G005873859
- UPC #
- -
- Country of Origin
- India
- Collet Series
- ER25
- Type
- ER
- Features
- For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
- Hand or Pipe Tap
- Hand
Description
- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.