
00 HSS 60Deg Combined Drill Countersink
Mfr # 121908
Zoro # G507177882
product price: $15.79
/eaKey Features
Included Angle
60
Body Dia.
1/8 in
Cutting Edge Style
Plain
Drill Point Dia.
0.025 in
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121908
Zoro #
G507177882
UPC #
-
Country of Origin
France
Dimensions
Body Dia.
1/8 in
Drill Point Dia.
0.025 in
Overall Length
31 in
Details
Included Angle
60
Cutting Edge Style
Plain
Material
High Speed Steel
End Type- Holemaking
Double
Cutting Direction
Right Hand
Features
60º countersink angle, 118º drill point, High Speed Steel
Finish
Bright
Description
Material High Speed Steel Included Angle 60 Trade Size 00 Body Diameter Inch 18 Overall Length mm 31 Drill Point Diameter Decimal Inch 0025 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.