
0.050" Diameter 2-Flute 1/8" Shank Miniature Blue Series Carbide End Mills
Mfr # 101217
Zoro # G805879297
product price: $11.45
/eaKey Features
Material
Solid Carbide
Overall Length
1-1/2 in
Milling Diameter
0.05in
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101217
Zoro #
G805879297
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-1/2 in
Milling Diameter
0.05in
Length of Cut
0.156in
Dimension Type
Miniature
Shank Dia.
1/8 in
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
Designed for milling small precision components in a variety of materials.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
Designed for milling small precision components in a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.