
1-1/2"-6 UNC H.S.S. Plug Hand Taps
Mfr # 123286
Zoro # G605875383
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
Bright
Tap Thread Size
1-1/2 in-6
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123286
Zoro #
G605875383
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1-1/2 in-6
Thread Length
3 in
Overall Length
6-3/8 in
Details
Tap Finish
Bright
Tap Chamfer
Plug
Thread Direction
Right Hand
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Limit
H4
Number of Flutes
4
Through Coolant
No
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.