1-1/2"-8 Yellow Ring HSSE-V3 UN8 DIN Length ANSI Shank Spiral Flute Taps

  • Mfr # 123057

  • Zoro # G705875313


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Thread Direction
Right Hand
Tap Thread Size
1-1/2 in-8
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Flute Direction
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123057
Zoro #
G705875313
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-1/2 in-8
Thread Length
1.654 in
Overall Length
7.874 in

Details

Thread Direction
Right Hand
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Flute Direction
Right
Standards
UNC
Number of Flutes
5
Through Coolant
No
Thread Limit
H9
Tap Chamfer
2.5P
Material Application
Steels &amp, Other Materials Up To 35HRC

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC - These taps combine ANSI shank specifications with advantage of DIN lengths for added reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.