Zoro Homepage

1"-12 UNF H.S.S. Plug Hand Taps

  • Mfr # 123256

  • Zoro # G205875493


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Chamfer
Plug
Thread Direction
Right Hand
Through Coolant
No
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123256
Zoro #
G205875493
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/8 in
Tap Thread Size
1 in-12
Thread Length
2.5 in

Details

Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Chamfer
Plug
Thread Direction
Right Hand
Through Coolant
No
Number of Flutes
4
Tap Material
High Speed Steel
Thread Limit
H4
Tap Finish
Bright

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.