Zoro Homepage

1"-12 UNF Yellow Ring HSSE-V3 Spiral Point Taps

  • Mfr # 123361

  • Zoro # G105875623


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
4.5P
Thread Direction
Right Hand
Thread Length
1.496 in
Tap Finish
Black Oxide
Thread Limit
H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123361
Zoro #
G105875623
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
1.496 in
Overall Length
5-1/8 in
Tap Thread Size
1 in-12

Details

Tap Chamfer
4.5P
Thread Direction
Right Hand
Tap Finish
Black Oxide
Thread Limit
H4
Number of Flutes
4
Tap Material
HSSE-V3
Through Coolant
No
Standards
UNF

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.