
1-1/4"-12 UNF H.S.S. Taper Hand Taps
Mfr # 123536
Zoro # G905875458
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Thread Length
2.562 in
Thread Limit
H4
Tap Chamfer
Taper
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123536
Zoro #
G905875458
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
2.562 in
Overall Length
5-3/4 in
Tap Thread Size
1-1/4 in-12
Details
Thread Limit
H4
Tap Chamfer
Taper
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Tap Finish
Bright
Tap Material
High Speed Steel
Through Coolant
No
Number of Flutes
6
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.