
1-1/4"-7 UNC H.S.S. Plug Hand Taps
Mfr # 123274
Zoro # G105875432
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Through Coolant
No
Tap Thread Size
1-1/4 in-7
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Length
2.562 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123274
Zoro #
G105875432
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1-1/4 in-7
Thread Length
2.562 in
Overall Length
5-3/4 in
Details
Through Coolant
No
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Tap Chamfer
Plug
Thread Limit
H4
Tap Material
High Speed Steel
Number of Flutes
4
Tap Finish
Bright
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.