Zoro Homepage

1"-14 Uns H.S.S. Bottom Hand Taps

  • Mfr # 123264

  • Zoro # G805875428


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Limit
H4
Tap Chamfer
Bottoming
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123264
Zoro #
G805875428
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
2.5 in
Tap Thread Size
1 in-14
Overall Length
5-1/8 in

Details

Tap Finish
Bright
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Limit
H4
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Flutes
4
Through Coolant
No

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.