
1-1/8"-12 UNF H.S.S. Plug Hand Taps
Mfr # 123268
Zoro # G405875439
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Thread Limit
H4
Number of Flutes
4
Thread Length
2.562 in
Tap Chamfer
Plug
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123268
Zoro #
G405875439
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
2.562 in
Tap Thread Size
1-1/8 in-12
Overall Length
5-7/16 in
Details
Thread Limit
H4
Number of Flutes
4
Tap Chamfer
Plug
Through Coolant
No
Thread Direction
Right Hand
Tap Finish
Bright
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.