
1 254mm Cobalt 90Deg 3Flute Countersink
Mfr # 121905
Zoro # G507183975
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Head Diameter
1 in
Number of Flutes
3
Shank Dia.
3/8 in
Finish
Bright
Countersink Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121905
Zoro #
G507183975
UPC #
-
Country of Origin
France
Dimensions
Head Diameter
1 in
Shank Dia.
3/8 in
Details
Number of Flutes
3
Finish
Bright
Countersink Material
Cobalt
Included Angle
90
Description
Head Diameter Inch 1 Number of Flutes 3 Included Angle 90 Countersink Material Cobalt Countersink FinishCoating Bright Shank Diameter Inch 38 HSCO Cobalt Wide flutes provide good chip evacuation Positive cut Constant profile aids regrinding of the tool Selfcentering of the cutting mill three bearing points Virtually eliminates vibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.