Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1'' 254mm HSCO TiN 90Deg 3Flute Countersink

  • Mfr # 121867

  • Zoro # G007183864


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Included Angle
90
Head Diameter
1 in
Countersink Material
Cobalt
Number of Flutes
3
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121867
Zoro #
G007183864
UPC #
-
Country of Origin
France

Dimensions

Head Diameter
1 in
Shank Dia.
3/8 in

Details

Included Angle
90
Countersink Material
Cobalt
Number of Flutes
3
Finish
TiN Coated

Description

Head Diameter Inch 1 Number of Flutes 3 Included Angle 90 Countersink Material Cobalt Countersink FinishCoating TiN Coated Shank Diameter Inch 38 M35 Cobalt TiN coated Wide flutes provide good chip evacuation Positive cut Constant profile aids regrinding of the tool Selfcentering of the cutting mill three bearing points Virtually eliminates vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.