Zoro Homepage

1"-8 UNC Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124978

  • Zoro # G305875218


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Direction
Right Hand
Thread Length
1.25 in
Tap Thread Size
1 in-8
Thread Limit
H4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124978
Zoro #
G305875218
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
1.25 in
Tap Thread Size
1 in-8
Overall Length
5-1/8 in

Details

Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
H4
Material Application
Stainless Steel
Tap Material
HSSE-V3
Tap Chamfer
2.5P
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Through Coolant
No
Flute Direction
Right
Tap Finish
Black Oxide
Standards
UNC

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.