
1" Dia x 1" Shank 0.020" Radius 2-Flute Regular Length Corner Radius Blue Series Carbide End Mills (Discontinued)
- Mfr # 101168
- Zoro # G305879407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101168
Zoro #
G305879407
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Rope Dia.
1/2 in
Rope length
8 ft.
Details
End Mill Material
16-strand polyester w/wire core
Basket Hitch Capacity
ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs.
Standards
ANSI Z133 of 5,000 lbs. MBS
Item
Lanyard
Hardware Included
Notch Glide Rope Grab and Notch Steel Swivel Snaphook
Description
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.