
1" Dia x 1" Shank 0.060" Radius 2-Flute Regular Length Corner Radius Blue Series Carbide End Mills (Discontinued)
- Mfr # 101171
- Zoro # G205879316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101171
Zoro #
G205879316
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Rope length
15 ft.
Rope Dia.
1/2 in
Details
Basket Hitch Capacity
ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs.
Hardware Included
Notch Glide Rope Grab and Notch Steel Swivel Snaphook
Item
Lanyard
End Mill Material
16-strand polyester w/wire core
Standards
ANSI Z133 of 5,000 lbs. MBS
Description
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.