1" Dia x 1" Shank 0.090" Radius 2-Flute Regular Length Corner Radius Blue Series Carbide End Mills

  • Mfr # 101172

  • Zoro # G305879292


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Regular
Corner Radius
0.09 in
End Mill Material
16-strand polyester w/wire core
Number of Flutes
2
End Mill Cutting Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101172
Zoro #
G305879292
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Regular
Corner Radius
0.09 in
Shank Dia.
1 in
Overall Length
4 in
Length of Cut
1-1/2 in
Milling Dia.
1 in
Rope length
8 ft.
Rope Dia.
1/2 in

Details

End Mill Material
16-strand polyester w/wire core
Number of Flutes
2
End Mill Cutting Type
Corner Radius
Finish
Bright
Center Cutting
Yes
Features
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Cutting Direction
Right
Flute Direction
Right
Hardware Included
Rock Exotica Rockgrab adjuster and Notch Triple Action Snaphook
Standards
ANSI Z133 of 5,000 lbs. MBS
Item
Lanyard
Basket Hitch Capacity
ABS: 12,030 lbs. 3-Sigma MBS: 11,350 lbs.

Description

Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.