
1 Dia x 1 Shank 2Flute Regular Length HSS End Mill For Aluminum
Mfr # 103514
Zoro # G307181126
product price: $72.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103514
Zoro #
G307181126
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 1 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 2 Shank Diameter Inch 1 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 412 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.