
1" Diameter x 1" Shank 4-Flute Extra Long Length Blue Series Carbide End Mills
Mfr # 102468
Zoro # G005879547
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
6 in
Milling Diameter
1 in
Number of Flutes
4
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102468
Zoro #
G005879547
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6 in
Milling Diameter
1 in
Length of Cut
3 in
Shank Dia.
1 in
Dimension Type
Extra Long
Details
Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.