
1" Diameter x 1" Shank 5-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills (Discontinued)
- Mfr # 104814
- Zoro # G205875899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104814
Zoro #
G205875899
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1 in
Length of Cut
1-3/4 in
Shank Dia.
1 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN
Cutting Direction
Right
Single End/Double End
Single
Pitch
Coarse
Center Cutting
Yes
Features
This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting
Flute Direction
Right
Description
This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.