
1 HSS 60Deg Combined Drill Countersink
Mfr # 121911
Zoro # G107178074
product price: $12.65
/eaKey Features
Cutting Edge Style
Plain
Body Dia.
1/8 in
Cutting Direction
Right Hand
Features
60º countersink angle, 118º drill point, High Speed Steel
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121911
Zoro #
G107178074
UPC #
-
Country of Origin
France
Dimensions
Body Dia.
1/8 in
Trade Size
#1
Drill Point Dia.
3/64 in
Overall Length
31 in
Details
Cutting Edge Style
Plain
Cutting Direction
Right Hand
Features
60º countersink angle, 118º drill point, High Speed Steel
Material
High Speed Steel
Included Angle
60
End Type- Holemaking
Double
Finish
Bright
Description
Material High Speed Steel Included Angle 60 Trade Size 1 Body Diameter Inch 18 Overall Length mm 31 Drill Point Diameter Inch 364 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.