Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-24 UNC H.S.S. Taper Hand Taps

  • Mfr # 123044

  • Zoro # G105875371


product price: $10.95
/ea

Key Features

Through Coolant
No
Thread Direction
Right Hand
Tap Thread Size
#10-24
Tap Chamfer
Taper
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123044
Zoro #
G105875371
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-24
Overall Length
2-3/8 in
Thread Length
0.875 in

Details

Through Coolant
No
Thread Direction
Right Hand
Tap Chamfer
Taper
Number of Flutes
4
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Limit
H3
Tap Finish
Bright

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.