Zoro Homepage

10-32 UNF H.S.S. Bottom Hand Taps

  • Mfr # 123108

  • Zoro # G605875376


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Thread Limit
H3
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Through Coolant
No
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123108
Zoro #
G605875376
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#10-32
Thread Length
0.875 in
Overall Length
2-3/8 in

Details

Thread Limit
H3
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Through Coolant
No
Tap Finish
Bright
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Material
High Speed Steel

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.