Zoro Homepage

10-32 UNF Orange Ring HSSE-V3 Spiral Flute Taps

  • Mfr # 124979

  • Zoro # G305875249


product price: $24.99
/ea

Key Features

Thread Limit
H3
Tap Material
HSSE-V3
Thread Length
0.417 in
Tap Finish
Black Oxide
Tap Chamfer
2.5P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124979
Zoro #
G305875249
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.417 in
Overall Length
2-3/8 in
Tap Thread Size
#10-32

Details

Thread Limit
H3
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Tap Chamfer
2.5P
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Flute Direction
Right
Material Application
Stainless Steel
Thread Direction
Right Hand
Standards
UNF
Number of Flutes
3
Through Coolant
No

Description

HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.