
10-32 UNF Orange Ring HSSE-V3 Spiral Point Taps
Mfr # 124945
Zoro # G505875520
product price: $15.65
/eaKey Features
Tap Chamfer
4.5P
Thread Length
0.512 in
Tap Thread Size
#10-32
Overall Length
2-3/8 in
Standards
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124945
Zoro #
G505875520
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.512 in
Tap Thread Size
#10-32
Overall Length
2-3/8 in
Details
Tap Chamfer
4.5P
Standards
UNF
Thread Direction
Right Hand
Tap Finish
Black Oxide
Thread Limit
H3
Through Coolant
No
Tap Material
HSSE-V3
Number of Flutes
3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.