10.0mm Diameter x 10mm Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102707

  • Zoro # G105880726


product price: $27.45
/ea

Key Features

Shank Dia.
10 mm
Dimension Type
Regular
Length of Cut
22 mm
Center Cutting
Yes
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102707
Zoro #
G105880726
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
10 mm
Dimension Type
Regular
Length of Cut
22 mm
Milling Diameter
10 mm
Overall Length
70 mm

Details

Center Cutting
Yes
Number of Flutes
2
Flute Direction
Right
Cutting Direction
Right
Finish
Bright
End Mill Application
End milling, Slotting, and Sinking. On
Helix Angle
30
Single or Double End
Single
Material
Solid Carbide

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.