
10.0mm Diameter x 10mm Shank 4-Flute Long Length Ball Nose Blue Series Carbide End Mills
Mfr # 101625
Zoro # G705880454
product price:Â $55.15
/eaKey Features
Milling Diameter
10mm
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
32mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101625
Zoro #
G705880454
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
10mm
Length of Cut
32mm
Shank Dia.
10mm
Overall Length
76mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Bright
Features
Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills
Cutting Direction
Right
Description
Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.