Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.0mm 4-Flute Soild Carbide End Mill TiAlN Coated

  • Mfr # 102629

  • Zoro # G805880446


product price: $40.45
/ea

Key Features

Material
Solid Carbide
Overall Length
70mm
Number of Flutes
4
Finish
TiAlN
Length of Cut
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102629
Zoro #
G805880446
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
70mm
Length of Cut
25mm
Dimension Type
Regular
Shank Dia.
11mm

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.