
11.0mm Diameter x 11mm Shank 4-Flute Stub Length Blue Series Carbide End Mills (Discontinued)
- Mfr # 101704
- Zoro # G005880895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101704
Zoro #
G005880895
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
64mm
Length of Cut
16mm
Dimension Type
Stub
Shank Dia.
11mm
Details
Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.