This item is Discontinued.

Gs Tooling 11.0mm Diameter x 12mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills 101794

11.0mm Diameter x 12mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills (Discontinued)

  • Mfr # 101794
  • Zoro # G005880123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101794
Zoro #
G005880123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70mm
Length of Cut
25mm
Shank Dia.
12mm
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
2
Finish
AlTiN
Center Cutting
Yes
Single End/Double End
Single
Features
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the AlTiN end mill combined with its AlTiN coating make it an excellent choice for demanding applications.
Cutting Direction
Right
Flute Direction
Right

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.