11/32" Diameter x 3/8" Shank 4-Flute Regular Length Yellow Series Carbide End Mills

  • Mfr # 102849

  • Zoro # G905880766


product price:  $32.29
/ea

Key Features

Center Cutting
Yes
Cutting Direction
Right
Number of Flutes
4
Shank Dia.
3/8 in
Length of Cut
7/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102849
Zoro #
G905880766
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/8 in
Length of Cut
7/8in
Dimension Type
Regular
Milling Diameter
11/32 in
Overall Length
2-1/2 in

Details

Center Cutting
Yes
Cutting Direction
Right
Number of Flutes
4
Single or Double End
Single
Flute Direction
Right
Helix Angle
30
Finish
TiAlN
Material
Solid Carbide

Description

The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.