Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16 2-Flute Stub Solid Carbide End Mill TiAlN Coated

  • Mfr # 102222

  • Zoro # G305879452


product price: $10.99
/ea

Key Features

Material
Solid Carbide
Overall Length
1-1/2 in
Milling Diameter
1/16 in
Number of Flutes
2
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102222
Zoro #
G305879452
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1-1/2 in
Milling Diameter
1/16 in
Length of Cut
1/8 in
Dimension Type
Stub
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.