1/16"-27 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps

  • Mfr # 123400

  • Zoro # G505875278


product price: $37.89
/ea

Key Features

Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Tap Chamfer
2.5P
Thread Length
0.688 in
Flute Direction
Right
Material Application
Steels &amp, Other Materials Up To 35HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123400
Zoro #
G505875278
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.688 in
Overall Length
2-1/8 in
Tap Thread Size
1/16 in-27

Details

Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Tap Chamfer
2.5P
Flute Direction
Right
Material Application
Steels &amp, Other Materials Up To 35HRC
Thread Direction
Right Hand
Number of Flutes
4
Through Coolant
No
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Standards
NPT

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.