This item is Discontinued.

Sowa 1164 Dia x 316 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill 153364

This item is Discontinued.

Sowa

1164 Dia x 316 Shank 3Flute 40 Deg, Helix TiCN Coated Green Series Carbide End Mill (Discontinued)

Mfr # 153364
Zoro # G107187540
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
153364
Zoro #
G107187540
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 1164 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 916 Shank Diameter Inch 316 FinishCoating TiCN Single or Double End Single Center Cutting Yes Overall Length Inch 2 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.