
1/2"-13 UNC H.S.S. Bottom Hand Taps
Mfr # 123144
Zoro # G605875451
product price: $19.15
/eaKey Features
Through Coolant
No
Tap Thread Size
1/2 in-13
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123144
Zoro #
G605875451
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/2 in-13
Overall Length
3-3/8 in
Thread Length
1.656 in
Details
Through Coolant
No
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Direction
Right Hand
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
4
Tap Finish
Bright
Thread Limit
H3
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.