
1/2"-13 UNC H.S.S. Plug Hand Taps
Mfr # 123142
Zoro # G905875366
product price: $21.69
/eaKey Features
Thread Limit
H3
Tap Material
High Speed Steel
Through Coolant
No
Tap Finish
Bright
Tap Thread Size
1/2 in-13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123142
Zoro #
G905875366
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/2 in-13
Overall Length
3-3/8 in
Thread Length
1.656 in
Details
Thread Limit
H3
Tap Material
High Speed Steel
Through Coolant
No
Tap Finish
Bright
Tap Chamfer
Plug
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Number of Flutes
4
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.