1/2"-13 UNC Yellow Ring HSSE-V3 DIN Length ANSI Shank Spiral Flute Taps

  • Mfr # 124810

  • Zoro # G605875352


product price:  $28.95
/ea

Key Features

Through Coolant
No
Tap Finish
Black Oxide
Material Application
Steels &amp, Other Materials Up To 35HRC
Thread Direction
Right Hand
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124810
Zoro #
G605875352
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.769 in
Overall Length
4.331 in
Tap Thread Size
1/2 in-13

Details

Through Coolant
No
Tap Finish
Black Oxide
Material Application
Steels &amp, Other Materials Up To 35HRC
Thread Direction
Right Hand
Thread Limit
H3
Tap Material
HSSE-V3
Flute Direction
Right
Tap Chamfer
2.5P
Standards
UNC
Number of Flutes
3

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC - These taps combine ANSI shank specifications with advantage of DIN lengths for added reach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.