
1/2"-13 UNC Yellow Ring HSSE-V3 DIN Length ANSI Shank Spiral Point Taps
Mfr # 124830
Zoro # G405875514
product price:Â $29.15
/eaKey Features
Thread Direction
Right Hand
Thread Length
0.984 in
Tap Thread Size
1/2 in-13
Number of Flutes
3
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124830
Zoro #
G405875514
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.984 in
Tap Thread Size
1/2 in-13
Overall Length
4.331 in
Details
Thread Direction
Right Hand
Number of Flutes
3
Through Coolant
No
Tap Chamfer
4.5P
Thread Limit
H3
Tap Finish
Black Oxide
Tap Material
HSSE-V3
Standards
UNC
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.