
1/2 2-Flute 0.030 Radius Solid Carbide End Mill TiAlN Coated (Discontinued)
- Mfr # 102047
- Zoro # G105879188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102047
Zoro #
G105879188
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Regular
Corner Radius
0.03 in
Shank Dia.
1/2 in
Overall Length
3 in
Length of Cut
1 in
Milling Dia.
1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
End Mill Cutting Type
Corner Radius
Finish
TiAlN
Center Cutting
Yes
Features
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Cutting Direction
Right
Flute Direction
Right
Description
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.