
1/2"-20 UNF H.S.S. Plug Hand Taps
Mfr # 123226
Zoro # G205875400
product price: $21.59
/eaKey Features
Tap Thread Size
1/2 in-20
Thread Direction
Right Hand
Thread Length
1.656 in
Thread Limit
H3
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123226
Zoro #
G205875400
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/2 in-20
Thread Length
1.656 in
Overall Length
3-3/8 in
Details
Thread Direction
Right Hand
Thread Limit
H3
Tap Finish
Bright
Number of Flutes
4
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Through Coolant
No
Tap Chamfer
Plug
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.