
1/2"-20 UNF Orange Ring HSSE-V3 Spiral Flute Taps
Mfr # 124983
Zoro # G905875243
product price: $41.99
/eaKey Features
Thread Length
0.769 in
Material Application
Stainless Steel
Thread Limit
H3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124983
Zoro #
G905875243
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.769 in
Tap Thread Size
1/2 in-20
Overall Length
3-3/8 in
Details
Material Application
Stainless Steel
Thread Limit
H3
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Thread Direction
Right Hand
Tap Chamfer
2.5P
Tap Material
HSSE-V3
Number of Flutes
3
Tap Finish
Black Oxide
Flute Direction
Right
Through Coolant
No
Standards
UNF
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.