Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-24 UNC H.S.S. Plug Hand Taps

  • Mfr # 123052

  • Zoro # G705875382


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Through Coolant
No
Tap Finish
Bright
Thread Length
0.938 in
Tap Chamfer
Plug
Thread Limit
H3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123052
Zoro #
G705875382
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.938 in
Tap Thread Size
#12-24
Overall Length
2-3/8 in

Details

Through Coolant
No
Tap Finish
Bright
Tap Chamfer
Plug
Thread Limit
H3
Tap Material
High Speed Steel
Thread Direction
Right Hand
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Number of Flutes
4

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.