
12 Dia x 12 Shank 2Flute Extra Long Length HSS End Mill For Aluminum
Mfr # 103532
Zoro # G407175933
product price:Â $35.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103532
Zoro #
G407175933
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 12 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 3 Shank Diameter Inch 12 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 5 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.