This item is Discontinued.

Sowa 12 Dia x 12 Shank 2Flute Regular Length Spherical Ball End Typhoon Red Series Carbide End Mill 153118

12 Dia x 12 Shank 2Flute Regular Length Spherical Ball End Typhoon Red Series Carbide End Mill (Discontinued)

  • Mfr # 153118
  • Zoro # G307187708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153118
Zoro #
G307187708
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 12 Number of Flutes 2 Length of Cut Inch 38 Material Solid Carbide Overall Length Inch 3 Shank Diameter Inch 12 FinishCoating Modified AlTiN Single or Double End Single High performance ball nose plus end mills are used in the mold industry and have a full 220 degree arc cutting capability Modified AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.